Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ Kids Mini-Scope
SCI_ED

Catalog No. s81337
Click to view available options
Magnification:
5x

Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Celestron™ Kids Mini-Scope is super compact and perfect for kids

  • 5x magnification brings the world up close
  • 16 mm objective lens for a bright image
  • Fast and easy to focus
  • Fun outdoor green color
  • Includes bonus wrist strap
  • CPSIA and ASTM F963 tested
  • Age rated 6+

Specifications

Magnification 5x
Optical Design Prismatic
Diameter (Metric) Lens 16 mm
Height (English) 1.875 in.
Height (Metric) 47.6 mm
Width (English) 1.5 in.
Width (Metric) 38 mm
For Use With (Application) Ages 8+
Weight (English) 0.0812 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.