Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class A Mohr (Measuring) Pipets
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Color:
Blue
Green
Orange
Red
White
Yellow
Tolerance:
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.1 mL
Description
Subdivisions on all sizes are 0.1mL, except 13-664-10H where subdivisions are 0.01mL
- Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
- Permanent brown, graduated scale fused into uniform bore tubing ending above taper
- Color coded by size for ease in sorting
- Tempered tips
- Calibrated “To Deliver”
Certifications
Each pipet has a permanently marked serial number and Certificate of Graduation Accuracy traceable to standards provided by NIST. The 25mL pipets come with one certificate for every two pipets; other sizes come with two certificates per case.
Compliance
Designed from ASTM™ E 1293, Style 1, Class A requirements.

Specifications
Specifications
Certifications/Compliance | ASTM E1293 |
Class | A |
Graduated | Yes |
Graduations | 0.1 mL |
Length (English) | 13.7 in. |
Tolerance | ±0.02 mL |
Volume (English) | 0.16 oz. |
Color | Blue |
Volume (Metric) | 5 mL |
Length (Metric) | 350 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction