Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets
SDP

Catalog No. 13664D Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
0.1 mL
1 mL
2 mL
5 mL
10 mL
25 mL
Color:
Blue
Green
Orange
Red
White
Yellow
Tolerance:
±0.005 mL
±0.02 mL
±0.04 mL
±0.06 mL
±0.1 mL

Rugged construction

  • Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
  • Permanent brown, graduated scale fused into uniform bore tubing ending above taper
  • Color coded by size for ease in sorting
  • Tempered tips
  • Calibrated “To Deliver”

Compliance

Designed from ASTM™ E 1293, Class B, Style 1 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E438, USP Type I, Class B
Class B
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Length (English) 13.7 in.
Tolerance ±0.02 mL
Volume (English) 0.03 oz.
Color Red
Volume (Metric) 1 mL
Length (Metric) 350 mm
Type Graduated Pipet, Type 1
Disposable Reusable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.