Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Aspirator Bottles with Tubulation
SDP

Catalog No. p-47957 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
20 L
Stopper Number:
2
4
6
10
12

Requires

Tubing

Bottom glass hose-connection outlet is fused to bottle

  • With tooled top
  • Narrow mouth for rubber stopper
  • With white enamel marking spot

Order Info

8.5 oz. (250mL) and 17 oz. (500mL) sizes accept 0.312 in. I.D. (8mm) tubing. 34 oz. (1L) and larger accept 0.375 in. I.D. (9.5mm) flexible tubing.

Compliance

Meet ASTM™ E 438 Type I, Class A requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 0.06 gal.
Diameter (English) 2.83 in.
Diameter (English) Inner Neck 0.71 in.
Diameter (Metric) Inner Neck 18 mm
For Use With (Application) Designed to store and discharge liquids via a bottom hose outlet
Includes Bottom hose outlet, Marking Spot
Material Borosilicate Glass
Stopper Number 2
Mouth Narrow
Height (Metric) 132 mm
Product Type Reservoir Bottle
Height (English) 5.19 in.
Diameter (Metric) 72 mm
Diameter (English) Inner Tubing 0.312 in.
Diameter (Metric) Inner Tubing 7.92 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.