Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Babcock Bottles for Cream Testing
SDP

Catalog No. 1270030 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
Tolerance:
±0.25%
±0.5%

With Sealed 3 marking

With Sealed 3 marking

  • Bottles graduated to 50% in 0.5% subdivisions Graduations are marked with permanent brown stain Overall height: 165mm Marked “Sealed 3” for states requiring this special designation

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.33 oz., 10 mL
Capacity (Metric) 10 mL
Capacity (English) 0.33 oz.
Material Glass
Tolerance ±0.5%
Height (Metric) 165 mm
Height (English) 6.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.