Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Beaker, Berzelius, Tall Form
SDPSCI_ED

Catalog No. p-2366114 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Durable and affordable beakers come in six capacities.

  • Convenient marking area
  • Easy-to-read white graduated scale
  • Borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.38 oz.
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Offer Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock, Ideal for Use When Performing Titrations
Graduation Range 20 to 80 mL
Height (English) 3.07 in.
Height (Metric) 7.8 cm
Includes Spout
Increments 10 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual Scale
Style Berzelius
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.