Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Beaker Sets
SDPSCI_ED

Catalog No. p-2365963
Click to view available options
Capacity (Metric):
250 mL, 400 mL, 600mL, and 1000 mL
50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Commonly used sizes of borosilicate glass beakers.

  • Starter pack beaker set from 14000 Low Form Griffin series
  • Double capacity scale beakers
  • Made of durable Kimax borosilicate glass
  • Enamel graduations and marking spot

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±5%
Capacity (Metric) 250 mL, 400 mL, 600mL, and 1000 mL
Material Borosilicate Glass
For Use With (Application) Ideal for Start-up Labs and When Variety is Preferred or When Space or Glassware Needs Are Limited
Includes Four 250, 400, 600 and 1000 mL Low-Form Heavy Duty Beakers with Pouring Spout and Double Capacity Scale
Quantity 4/Set
Type Beaker
Certifications/Compliance ASTM E438, USP Type I
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.