Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Chromatography Column
SDP

Catalog No. p-3208013
Click to view available options
Length (Metric):
300 mm
500 mm
Diameter (Metric) Inner:
11 mm
19 mm
22 mm
Column Capacity:
25 mL
45 mL
80 mL
120 mL
200 mL
250 mL
Includes:
PTFE stopcock assembly
PTFE stopcock assembly, Reservoir

Leak proof fit with all PTFE stopcock

  • Reinforced top
  • Tooled lower end
  • O-ring added
  • Liquid tight seal over 0 to 100°C

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 11 mm
Type Chromatography Column
Temperature (Metric) Range 0 to 100°C
Column Capacity 45 mL
Length (Metric) 500 mm
Material Glass
Includes PTFE stopcock assembly
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.