Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Replacement Cylinders for Educational-Grade Cylinders with Single Metric Scale
SDP

Catalog No. p-82976 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL

Replacement Cylinders available for 10, 25, 50 and 100mL cylinders.

  • To Deliver Graduated Cylinder Only
  • Blue Metric Scale
  • Education Grade
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Base Type Round
Scale Color Blue
Shape Round
Height (English) 5.5 in.
Tolerance Metric ±0.3 mL
Height (Metric) 140 mm
Type Graduated Cylinder
Item Description Graduated 1 to 25mL
Material Borosilicate Glass
Capacity (Metric) 25 mL
Scale Single
Graduations 0.5 mL
Subdivision 0.5mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.