Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Burets with Replaceable PTFE Stopcock
SDPSCI_ED

Catalog No. s32271 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
25 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

KimKap™ dust cap and 2mm PTFE-plug stopcock

Replaceable glass barrels and tips.

  • Borosilicate glass construction
  • With permanent brown scale on the 25mL and black on the 50mL

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Length (Metric) 420 mm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) Educational Institutions and for Many General Laboratory Procedures
Length (English) 16.53 in.
Includes Dust Cap
Scale Black
Stopcock Material PTFE
Type Buret
Class Class A
Certifications/Compliance ASTM E438
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.