Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Burets with Stopcock and Dust Cap, Class B
SDPSCI_ED

Catalog No. p-2367961 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
50 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Protective dust cap

Feature a 0.07 in. (2mm) PTFE straight bore stopcock plug.

  • Scale is durable black ceramic enamel
  • Designed from ASTM Specification E287, Class B requirements

Order Info

Case of 1

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Length (Metric) 738 mm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate
Length (English) 29.05 in.
Includes Dust Cap
Scale Blue
Stopcock Material PTFE
Tolerance ±0.1 mL
Type Buret
Class Class B
Certifications/Compliance ASTM E438
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.