Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Double Metric Scales
SDP

Catalog No. 08554H Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL

Calibrated To Deliver

Calibrated To Deliver

  • Two white scales for reading up or down
  • SafeGard™ bumpers with 25 through 2000mL sizes
  • 10mL size has large funnel top for easy filling

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Tolerance Metric ±5 mL
Height (English) 18.1 in.
Type Graduated Cylinder
Height (Metric) 460 mm
Class B
Base Type Hexagonal
Shape Round
For Use With (Equipment) Safe Gard Bumper
Calibration To Deliver
Scale Color White
Item Description Graduated 50 to 1000mL
Material Borosilicate Glass
Capacity (Metric) 1000 mL
Includes Safe Gard Bumper
Scale Dual
Graduations 10 mL
Subdivision 10mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.