Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale
SDP

Catalog No. 0856615G Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL

Calibrated To Contain

  • Demonstrate emulsion and demulsifying characteristics of oils
  • Determine sedimentation values of precipitates
  • Receive condensate from distillation procedures
  • White scale
  • Pour spout
  • Hexagonal base ground flat for stability

  • 10mL size has an enlarged funnel top for easy filling
  • Sizes 25mL and larger have SafeGard™ bumpers

Compliance

Designed from ASTM™ E 1272, Style 1, Class B requirements.

TRUSTED_SUSTAINABILITY

Specifications

Tolerance Metric ±5 mL
Type Graduated Cylinder
Height (Metric) 460 mm
Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Class B
Height (English) 18.1 in.
Scale Color White
Shape Round
Base Type Hexagonal
Calibration To Contain
Item Description Graduated 50 to 1000mL
Material Borosilicate Glass
Capacity (Metric) 1000 mL
For Use With (Application) Receivers the Condensate from Distillation Procedures and Sedimentation Values of Precipitates
Includes Hexagonal Base Flat Ground for Stability and Bumper, Pour Spout
Scale Single
Graduations 10 mL
Subdivision 10mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.