Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale, Red Stripe
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Description
- Red stain provides contrast for easy readings
- SafeGard™ bumpers with all except 10mL size
- Funnel-shaped top on 10mL size for easy filling
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.

Specifications
Specifications
Height (Metric) | 195 mm |
Tolerance Metric | ±0.3 mL |
Height (English) | 7.6 in. |
Type | Graduated Cylinder |
Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
Class | B |
Base Type | Hexagonal |
Scale Color | Red |
Shape | Round |
For Use With (Equipment) | Safe Gard Bumper |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction