Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single White Metric Scale
GSA_VASDP

Catalog No. 085495J
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL

Calibrated To Deliver

  • Durable scale
  • 10 and 25mL sizes are short for stability
  • 100mL size suitable for ASTM™ distillation tests when hexagonal base fits in cooling baths and does not interfere with delivery from condensers
  • SafeGard™ bumpers with 25 to 2000mL sizes
  • Funnel-shaped top on 10mL size for easy filling

Compliance

Designed from ASTM E 1272, Style 1, Class B requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Height (English) 18.1 in.
Tolerance Metric ±5 mL
Height (Metric) 460 mm
Type Graduated Cylinder
Class B
Base Type Hexagonal
Shape Round
For Use With (Equipment) Safe Gard Bumper
Calibration To Deliver
Scale Color White
Item Description Graduated 50 to 1000mL
Material Borosilicate Glass
Capacity (Metric) 1000 mL
Scale Single
Graduations 10 mL
Subdivision 10mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.