Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble™ KIMAX™ Cylinders with Detachable Plastic Base and Bumpers

Shop All DWK Life Sciences Products


Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Graduations:
0.2 mL
0.5 mL
1 mL
Description
- Borosilicate glass cylinders
- Graduated with single blue metric scale
- All cylinders except 10mL size are supplied with SafeGard™ bumpers
- Plastic bases and bumpers can be replaced
Order Info
Sold in packs of 6

Specifications
Specifications
Height (Metric) | 185 mm |
Tolerance Metric | ±0.4 mL |
Height (English) | 7.28 in. |
Type | Graduated Cylinder |
Scale Color | Blue |
Calibration | To Deliver |
Material | Borosilicate Glass |
Capacity (Metric) | 50 mL |
For Use With (Application) | Start Up Labs and Customers Who Need a Variety of Cylinders But Have Limited Lab Space or Glassware Needs |
Includes | Detachable Plastic Base and Bumpers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction