Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Plain Disposable Borosilicate Glass Tubes
GSA_VASDP

Catalog No. 1495790E Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1 mL
4 mL
6 mL
10 mL
15 mL
19 mL
23 mL
28.5 mL
36 mL
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
Diameter (Metric):
6 mm
10 mm
12 mm
13 mm
16 mm
18 mm
20 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
14-957-90E 1 mL 50 mm 6 mm
14-957-96J 28.5 mL 150 mm 18 mm
14-957-96K 36 mL 150 mm 20 mm
033410 4 mL 75 mm 10 mm
033411 6 mL 75 mm 12 mm
03-341-4 15 mL 100 mm 16 mm
03-341-6 23 mL 150 mm 16 mm
033415 19 mL 125 mm 16 mm
03-341-3 10 mL 100 mm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-957-90E Supplier DWK Life Sciences Supplier No. 73500650
Add to Cart
Add to Cart

Suitable for a variety of applications and cell washing procedures.

  • These premium quality tubes feature sturdy, uniform bottoms and consistent lengths 
  • The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • The 6 x 50mm size is often referred to as a “Durham tube”
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Order Info

Tubes come in cases of 1000 except 14-957-96J and 14-957-96K, which come in cases of 500.

Compliance

Complies with ASTM Specification E438, Type I, Class B glass requirements

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class B
Capacity (Metric) 1 mL
Length (Metric) 50 mm
Material Borosilicate Glass
Disposable Single-use
For Use With Excellent chemical resistance against sodium leaching
Label Type None
Packaging Tray
Diameter (Metric) 6 mm
Product Type Plain Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.