Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ GL-45 Media/Storage Bottles without Caps
SDP

Catalog No. 1020071
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
500 mL
5000 mL
Graduations:
100 to 400mL
100 to 900mL
1000 to 4000mL
20 to 80mL
2000 to 8000mL
400 to 1800mL
50 to 200mL

Perfect for mixing, storing or transporting culture media, chemicals or solvents

  • Autoclavable Type 1 borosilicate glass
  • Permanent white-enamel graduations and marking spots
  • Approx. 30mm I.D. GL 45 screw-thread opening
  • Replaceable, drip-free, clear polypropylene pour ring

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Diameter (English) 2.7 in.
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30 mm
Includes Clear drip-free Polypropylene pouring ring
Material Glass
Graduations 50 to 200mL
Height (Metric) 138 mm
Height (English) 5.4 in.
Closure Size GL 45
Diameter (Metric) 70 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.