Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ GL-45 Media/Storage Bottles without Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
500 mL
5000 mL
Graduations:
100 to 400mL
100 to 900mL
1000 to 4000mL
20 to 80mL
2000 to 8000mL
400 to 1800mL
50 to 200mL
Description
- Autoclavable Type 1 borosilicate glass
- Permanent white-enamel graduations and marking spots
- Approx. 30mm I.D. GL 45 screw-thread opening
- Replaceable, drip-free, clear polypropylene pour ring

Specifications
Specifications
Capacity | 67.62 oz., 2000 mL |
Capacity (Metric) | 2000 mL |
Capacity (English) | 67.62 oz. |
Diameter (English) | 5.3 in. |
Diameter (English) Inner Neck | 1.18 in. |
Diameter (Metric) Inner Neck | 30 mm |
Includes | Clear drip-free Polypropylene pouring ring |
Material | Glass |
Graduations | 400 to 1800mL |
Height (Metric) | 260 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction