Learn More
Description
Heavy construction prolongs life
- With pouring spout
- With marking spot
- Have white graduations for approximating volume
- Accurate to ±5%
- Thick, uniform walls with extra wall thickness in tooled top rim
Compliance
Designed from ASTM™ E 960 Type II requirements.
Specifications
Specifications
| Accuracy | ±5% |
| Capacity (English) | 67.62 oz. |
| Diameter (English) Outer | 5.11 in. |
| Diameter (Metric) Outer | 13 cm |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling |
| Graduation Range | 200 to 1800 mL |
| Height (English) | 7.48 in. |
| Height (Metric) | 19 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
