Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Heavy-duty Erlenmeyer Flasks with Wide Mouth and Tooled Lip
SDPSCI_ED

Catalog No. S340891 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Our thick-walled, heavy-duty flasks are perfect for use on shakers

The wide-mouth design and tooled lip of this flask work extremely well with stoppers (Kimble 26650).

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Heavy duty tooled with capacity scale
Diameter (English) Outer 4.8 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Graduation Range 250 to 1000 mL
Graduations 50 mL
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Mouth Style Wide
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.