Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble™ KIMAX™ Heavy-duty Erlenmeyer Flasks with Wide Mouth and Tooled Lip

Shop All DWK Life Sciences Products


Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Our thick-walled, heavy-duty flasks are perfect for use on shakers
The wide-mouth design and tooled lip of this flask work extremely well with stoppers (Kimble 26650).
Specifications
Specifications
| Description | Top style: Heavy duty tooled with capacity scale |
| Diameter (English) Outer | 3.03 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 225 mL |
| Graduations | 25 mL |
| Height (English) | 5.11 in. |
| Height (Metric) | 13 cm |
| Mouth Style | Wide |
| Diameter (Metric) Outer | 77 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction