Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Long, Straight-Neck Flask with Capacity Scale
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Neck accepts metal or plastic cap or cotton plug
- Thick-walled tubing neck and plain fire-polished finish sealed to an Erlenmeyer-shaped body
- Graduated to capacity
- Durable white ceramic enamel scale
Compliance
Designed from ASTM™ E 1404, Type IV, Class 1 requirements
Specifications
Specifications
| Diameter (Metric) Outer Neck | 3.8 cm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Metal cap, Plastic closure, Foam plug, or Cotton plug for Cell Culture applications |
| Graduation Range | 250 to 1000 mL |
| Graduations | 50 mL |
| Height (English) | 9 in. |
| Height (Metric) | 23 cm |
| Neck Style | Plain fire-polished |
| Width (English) | 5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction