Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Low-Form Weighing Bottles
SDP

Catalog No. p-46281 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
35 mL
50 mL
82 mL
Standard Taper Joint:
50/12
60/12
71/15
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
03-420-5A 35 mL 50/12
03-420-5B 50 mL 60/12
03-420-5C 82 mL 71/15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-420-5A Supplier DWK Life Sciences Supplier No. 151655030
Only null left
Add to Cart
Add to Cart

Low-form cylindrical weighing bottles

  • Plug-style stopper with closed bottom fits into internally ground body

Compliance

Designed from Fed. Spec. NNN-B-1493, Type I, Style III.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1.18 oz., 35 mL
Capacity (Metric) 35 mL
Capacity (English) 1.18 oz.
Diameter (English) Inner 1.96 in.
Diameter (Metric) Inner 50 mm
Form Low Form
Material Glass
Standard Taper Joint 50/12
Weight (Metric) 53g
Weight (English) 0.11 lb.
Shape Cylindrical
Height (Metric) 30 mm
Height (English) 1.18 in.
Closure Type Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.