Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Graduated
SDP

Catalog No. 0642112
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Type:
No Closure
Phenolic PTFE-faced White Rubber-lined Closure
Phenolic White Rubber-lined Closure
Closure Size:
33-430 mm
38-430 mm

Designed for easy pouring and handling

  • Available with or without (Cat. No. 06-421-1) graduations
  • 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
  • All bottles have screw-thread finish
  • With or without black phenolic closures with 14B rubber liners

TRUSTED_SUSTAINABILITY

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color White
Diameter (English) 3.4 in.
Material Borosilicate Glass
Closure Color Black
Graduated Yes
Height (Metric) 192 mm
Height (English) 7.55 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 88 mm
Closure Type Phenolic PTFE-faced White Rubber-lined Closure
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.