Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Microburets with Integral Reservoir
Class A
Supplier: DWK Life Sciences 17132F5
Includes: standard taper 14/20 stopper in reservoir and two No. 2 PTFE-plug stopcocks.
Description
- Type I, Style I, Fed. Spec. NNN-B-789
- Precision bore tubing
- Durable white scales
- Reservoir capacity: Approximately 70mL
- Inset shows top configuration
Compliance
Meet ASTM™ E 694
Specifications
5 mL | |
Borosilicate Glass | |
Small Volume Titrations | |
14/20 Stopper in Reservoir and Two No. 2 PTFE-Plug Stopcocks, Self-Lubricating PTFE Stopcock Plugs, White Ceramic Enamel Scale | |
White | |
PTFE | |
Class A |
815 mm | |
0.01 mL | |
32 in. | |
PTFE | |
Straight | |
±0.01 mL | |
ASTM E438 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction