Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Petri Dishes
SDPSCI_ED

Catalog No. S31471
Click to view available options
Diameter (Metric):
60 mm
100 mm
Height (Metric):
10 mm
15 mm

Borosilicate glass withstands wet or dry sterilization cycles.

  • Edges are beaded and reinforced to resist mechanical breakage
  • Remains clear even after repeated use

Order Info

Pack of 12

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Edges Beaded
Height (Metric) 15 mm
Diameter (Metric) 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.