Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Standard Pipets

Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
5 mL
10 mL
Description
Autoclavable
- Meet standards of former NBS circular 602 for accuracy, appearance, quality of glass, calibration lines, and inscription Both serialized and standard volumetric pipets have tempered ends calibrated “To Deliver”
- Each serialized/certified pipet is permanently marked with an individual serial number and comes with a Certificate of Graduation Accuracy
- The 20, 25, and 100mL pipets come with six certificates per case; 50mL pipets, eight per case
- All other sizes are supplied with two certificates per case
Certifications
Marked with A to certify that they are designed from ASTM™ Specification E 969, Class A requirements

Specifications
Specifications
Autoclavable | Autoclavable |
Calibration | To Deliver |
Certifications/Compliance | ASTM E969 |
Class | A |
Material | Glass |
Tolerance | ±0.01 mL |
Color | Black |
Volume (Metric) | 3 mL |
Type | Volumetric Pipet |
Disposable | Reusable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction