Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Unserialized Pipets, TD
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
0.5 mL
1 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
46 cm
50.5 cm
51.5 cm
52.5 cm
54.5 cm
55 cm
Description
Calibrated to deliver. Kimble™ Reusable Class A Volumetric Unserialized Pipets, TD are designed to indicate the volume delivered from the vessel.
- Color coded
- Designed from ASTM Specification E969, Class A requirements
- 75 and 200mL sizes are designed from ASTM E542
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class
Specifications
Specifications
| Autoclavable | Autoclavable |
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E969 |
| Class | A |
| Material | Borosilicate Glass |
| Tolerance | ±0.006 mL |
| Color | Black |
| Volume (Metric) | 0.5 mL |
| Length (Metric) | 31 cm |
| Type | Volumetric Pipet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction