Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
Description
Includes
Certificate of Graduation Accuracy
Calibrated To Deliver
- Individual serial number
- Durable white scale
- SafeGard™ bumpers, with all but 10mL size
- 10mL size has enlarged funnel top for easy filling
Compliance
Designed from ASTM™ E 1272, Style 1, Class A requirements; Meets accuracy requirements of ASTM E 694
Specifications
Specifications
| Tolerance Metric | ±0.8 mL |
| Class | A |
| Height (Metric) | 330 mm |
| Type | Graduated Cylinder |
| Height (English) | 12.99 in. |
| Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
| Shape | Round |
| Base Type | Hexagonal |
| Calibration | To Deliver |
| Item Description | Graduated 10 to 250mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction