Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy Duty Carboy
SDP

Catalog No. 0342212A Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
9.5 L
13.2 L
19 L
45.5 L

Heavy duty construction designed for long term durability with day to day usage. Ideal for storage and dispensing of solutions. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Suitable for storage of distilled water and standard solutions

  • KIMAX™ carboy-style bottle with sloping shoulders
  • Neck is tooled for a uniform fit with a #12 rubber stopper
  • 5 gallon size is designed from Federal Specification DD-B-597
  • 3-port platinum-cured stopper assembly, and sanitary PVDF clamp provide sterile fluid transfer with no extractables, as required in bio-tech and pharmaceutical applications
  • Stopper ports are designed to connect 1/8 in., 1/4 in. (4-port stopper has two 1/4 in. ports) and 3/8 in. silicone tubing
  • Autoclavable
  • Non-sterile
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (English) 12 gal.
Capacity (Metric) 45.5 L
Closure Type Stopper
Color Clear
Diameter (English) Outer 16.1 in.
Diameter (Metric) Outer 41 cm
For Use With (Application) Storing and Dispensing Solutions
Height (English) 23 in.
Height (Metric) 58.4 cm
Material Borosilicate Glass (3.3)
Mouth Style Narrow
Product Type Carboy
Shape Slope Shoulders, Narrow Neck
Sterility Non-sterile
Stopper Number 12
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.