Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble™ KIMAX™ Squibb Pear-Shaped Separatory Funnels

Shop All DWK Life Sciences Products


Click to view available options
Stopcock:
2; PTFE
4; PTFE
Stopper Number:
22
Quantity:
2 Pack
Description
- Supplied with a ground glass stopper and a PTFE stopcock PTFE stopcocks are less likely to freeze than glass stopcocks

Specifications
Specifications
Capacity (Metric) | 125 mL |
Material | Borosilicate Glass |
Certifications/Compliance | ASTM E1096, Type IV |
For Use With (Application) | Eliminates contamination |
Length (Metric) Stem | 6cm |
Quantity | 2 Pack |
Stopcock | 2; PTFE |
Stopper Material | Glass |
Stopper Number | 22 |
Product Type | Squibb separatory funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction