Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Weighing Bottles — With standard taper Outside Ground Caps
SDP

Catalog No. 03422D Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
12 mL
16 mL
30 mL
45 mL
70 mL
92 mL
Standard Taper Joint:
29/12
34/12
45/12

Tall, cylindrical form with standard taper caps

With Outside standard taper Ground Caps

  • Caps protect bottle in case of tipping; have open bottom
  • Prevent material from touching cap edges, provide increased headroom
  • Designed from Fed. Spec. NNN-B-1493, Type I, Style II

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.54 oz., 16 mL
Capacity (Metric) 16 mL
Capacity (English) 0.54 oz.
Diameter (English) Inner 0.98 in.
Diameter (Metric) Inner 25 mm
Form Low Form
Material Glass
Standard Taper Joint 29/12
Weight (Metric) 23g
Weight (English) 0.05 lb.
Shape Cylindrical
Height (Metric) 50 mm
Height (English) 1.96 in.
Closure Material Glass
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.