Learn More
Kimberly-Clark™ Professional Hard Hats
Kimberly-Clark™ Professional Hard Hats have a four-point ratchet suspension that adjusts to fit heads from sizes 6.5 to 8
$277.44
Specifications
Certifications/Compliance | Meets ANSI Z89.1; Class C, G and E |
---|---|
Material | HDPE |
Quantity | 12/Cs. |
Suspension Type | 4-Point Ratchet |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
17-350-203
![]() |
Kimberly-Clark™ Professional
14833 |
Yellow | 6.5 to 8 |
Case of 12 for $277.44
|
|
||||
17-350-204
![]() |
Kimberly-Clark™ Professional
14837 |
Green | Standard | N/A | N/A | N/A | |||
Description
- Meet ANSI Z89.1 - 2009 standards for impact (as well as Class C, G and E)
- Smooth dome design with no crevices
- Comfortable to wear, even for long periods of time, since they are molded from lightweight, dielectric HDPE (high density polyethylene)
- Features accessory slots for attaching additional personal protective equipment
Specifications
Meets ANSI Z89.1; Class C, G and E | |
HDPE | |
12/Cs. | |
4-Point Ratchet |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.