Learn More
Description
- Powder free, nitrile
- Textured fingertips give workers dexterity and control for delicate tasks
- Touch screen compatible
- Ambidextrous
- Beaded cuff
- Ideal for food handling, precision electronic assembly, painting, automotive and small parts handling
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199 |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Blue |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Medium |
| Thickness (English) | 2 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.