Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Sterile Purple 9.5 in. Nitrile Gloves

Catalog No. 19188588
Click to view available options
Size:
Small
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile exam gloves are packaged in singles making it easy to replace just one glove as needed rather than the whole pair.

  • Purple
  • Powder free
  • Ambidextrous
  • Textured fingertips
  • Beaded cuff
  • Length 9.5 in.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978-05
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Purple
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.11 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.11 mm
Manufacturing/QMS Audit Standards ISO 90029
Model 52103
Series Kimtech™ Nitrile
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.