Learn More
Description
- Unique forest green color
- Thickness: 3.5 mil, AQL 0.65
- Ambidextrous
- Textured fingertips
- Beaded cuff
- Strong wet and dry grip
- Latex-free
Specifications
Specifications
| Certifications/Compliance | ASTM 2.5 Standard |
| Chemotherapeutic Rated | No |
| Applications | Laboratory |
| AQL | 0.65 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 3.5 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.