Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark™ Professional Faceshield
Click to view available options
Width (Metric):
39 cm
50.8 cm
Height (English):
8 in.
10 in.
Height (Metric):
20 cm
25.4 cm
Width (English):
15.5 in.
20 in.
Description
- Provides on-the-job protection for heat applications, as well as for grinding, flying debris and splashes
- Made of durable polycarbonate
- Reusable (depending on the task)
- Designed for use in light industrial manufacturing, general splash protection, landscaping and food processing
- D3 rating for splash protection
- Polycarbonate material provides 99.9% UVA/UVB/UVC protection
- Compatible with the Jackson Safety Hard Hat Interchange System
- Snaps into place on compatible head gear and hard hats – no special tools required
- When used with any Jackson Safety Brand Headgear, this polycarbonate faceshield meets the performance standards of ANSI Z87.1+ for high-impact protection and is CSA Z94.3 compliant (when used with compatible Jackson Safety headgear)
Compliance
Faceshield meets ANSI Z87.1-2010 standards
Specifications
Specifications
| Dimensions (L x W) | 8 x 15.5 in. (20.3 x 39.3 cm) |
| Width (English) | 15.5 in. |
| Thickness (English) | 0.040 in. |
| Width (Metric) | 39 cm |
| Height (English) | 8 in. |
| Height (Metric) | 20 cm |
| Certifications/Compliance | Meets ANSI Z87.1 2010 standards |
| Lens Tint | Clear |
| Lens Material | Polycarbonate |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction