Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ V50 Cudas™ Safety Eyewear
KleenGuard™ V50 Cudas Safety Eyewear have a nylon frame designed for smaller, slimmer heads.
Specifications
Certifications/Compliance | Meets ANSI Z87.1-2003standards; SEI certified. |
---|---|
Lens Material | Polycarbonate |
Frame Material | Nylon |
Description
- Wraparound optical-grade polycarbonate lens with integral sideshields offer 170° of distortion-free peripheral vision
- 99.9% UV protection up to 380nm
- Sleek design features built-in brow for protection and separate nylon nosepiece for snug, nonslip fit
- Available with uncoated clear lens or uncoated smoke tint to reduce eyestrain in sunny, outdoor environments
Compliance
Meet ANSI™ Z87.1-2010 standards
Specifications
Meets ANSI Z87.1-2003standards; SEI certified. | |
Polycarbonate | |
Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title