Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Control Antimicrobial Foam Skin Cleanser (0.1% Benzalkonium Chloride)

Catalog No. p-4015369 Shop All Kimberly-Clark Professional Products
Click to view available options
Quantity:
6 Pk.
Product Type:
Anti-bacterial Foam Soap
E-2 Foam Skin Cleanser

Contains (0.1% Benzalkonium Chloride) to kill harmful germs such as E. Coli, Listeria, and Salmonella. Contains aloe and glycerin to moisturize the skin. Does not contain triclosan. High capacity for less refilling and maintenance time. Easy-to-load cassette clicks right into place. Bottle is recyclable after the pump is removed.

  • 6 cassettes / case; 1.0 L each; Scott Control E-2 Antimicrobial Foam Skin Cleanser contains 0.1% Benzalkonium Chloride and kills 99.9% of the most germs in as little as 15 seconds
  • It kills germs including Salmonella, Staphylococcus aureaus, and E. coli
  • This foaming commercial hand soap clear (dye-free), has a pleasant fruit scent
  • Easy-to-load, high capacity cassette clicks right into place and is compatible with the Scott Control Professional Cassette Skin Care Dispenser
  • The bottle is recyclable after the pump is removed

Specifications

Product Type Anti-bacterial Foam Soap
Color Clear
Composition Triclosan 0.5%, Aloe and Provitamin B5
For Use With (Application) To kill harmful germs such as E. Coli, Staphylococcus aureaus and Salmonella
For Use With (Equipment) Kimberly-Clark Professional™ Cassette skin care dispenser
Packaging Dispenser
Quantity 6 Pk.
Volume (English) 0.26 gal.
Volume (Metric) 1 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.