Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech™ A7 Cleanroom Lab Coats



Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
4X-Large
6X-Large
Description
- Available in bulk cleanroom packaging (double bag)
- Anti-static treatment and are low lint to reduce contamination risk
- High collar for increased neck protection
- Comfortable thumb loops to maintain glove and garment interface
- Disposable lab coats are recyclable through the RightCycle Program
- Enhanced chemical and biological protection (passes ASTM F1670 for penetration of blood and body fluids)
- Protection for people and processes against liquid splashes

Specifications
Specifications
Product Type | Controlled Environments Lab Coat |
Size | 4X-Large |
Material | Polypropylene |
Color | White |
Closure Type | Snaps |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Non-sterile |
Resistance | Static |
Collar Type | High Mandarin Collar |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction