Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech™ Pure G5 Co-Polymer Gloves



Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Proprietary polymer composition and processing minimize dry particle release and chemical extractables
- ESD properties
- Manufacturer-suggested ISO Class 5 (Class 100) or higher
- Free of proteins and chemical accelerators
- Comfort, dexterity, and durability without natural rubber latex
- Smooth finish
- Beaded cuff reduces tearing and eases donning and doffing
- Ambidextrous, Non-sterile
Specifications
Specifications
| Certifications/Compliance | ASTM D5250 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 2.5 |
| Color | Clear |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Co-polymer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction