Learn More
Description
- Made of a proprietary soft, 100% nitrile compound
- ESD properties
- Long wear and abrasion resistant
- Durable and comfortable
- Textured fingertips for dexterity and tactile sensitivity
- Virtually odorless
- Processed to lower particle counts and ionic/elemental extractables
- Ambidextrous with beaded cuff
- ISO Class 5 or higher for medical device manufacturing, pharmaceuticals or research labs
Specifications
Specifications
| Certifications/Compliance | ASTM D3767, ASTM D412, ASTM D5151, ASTM D573, IEST-RP-CC005, ASTM D6319 |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | White |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.