Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Pure G5 White Cleanroom Nitrile Gloves

Catalog No. 19059502 Shop All Ansell Products
Change view
Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-059-502 Large+
19-048-651A X-Small
19-048-651B Small
19-048-651C Medium
19-048-651D Large
19-048-651E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-059-502 Supplier Ansell Supplier No. 56867

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

White, non-sterile nitrile gloves are recommended for ISO Class 5 or higher cleanroom environments.

  • Made of a proprietary soft, 100% nitrile compound
  • ESD properties
  • Long wear and abrasion resistant
  • Durable and comfortable
  • Textured fingertips for dexterity and tactile sensitivity
  • Virtually odorless
  • Processed to lower particle counts and ionic/elemental extractables
  • Ambidextrous with beaded cuff
  • ISO Class 5 or higher for medical device manufacturing, pharmaceuticals or research labs
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3767, ASTM D412, ASTM D5151, ASTM D573, IEST-RP-CC005, ASTM D6319
Cleanroom Class Class 100 (ISO 5)
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powdered
Size Large+
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Model 56867
Series Kimtech™ G5
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.