Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech™ Pure G5 Blue Cleanroom Nitrile Gloves
missing translation for 'orderingAttributeHoverText'
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Made of a proprietary soft, 100% nitrile compound
- ESD properties
- Long wear and abrasion resistant
- Durable and comfortable
- Textured fingertips for dexterity and tactile sensitivity
- Virtually odorless
- Processed to lower particle counts and ionic/elemental extractables
- Ambidextrous with beaded cuff
- ISO Class 5 or higher for medical device manufacturing, pharmaceuticals or research labs

Specifications
Specifications
Certifications/Compliance | ASTM D3767, ASTM D412, ASTM D5151, ASTM D573, IEST-RP-CC005, ASTM D6319 |
Cleanroom Class | Class 100 (ISO 5) |
Color | Blue |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction