Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech™ G5 Sterile Latex Hand Specific Gloves

Kimtech™ G5 Sterile Latex gloves provide sensitive and dextrous protection in EU GMP ISO Class 5 Grade A sterile cleanrooms. The hand-specific gloves are suitable for double-donning and feature a textured finish for enhanced tactile performance.

Manufacturer:  Kimberly-Clark Professional™ 56853

 View more versions of this product

Catalog No. 19-048-586C


Due to product restrictions, please to purchase or view availability for this product.

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • The fully sterilized latex material provides high levels of contamination protection against proteins, particles, micro-organisms, and chemical splash, and low endotoxin levels.
  • Gloves are hand-specific, disposable and a natural color, with a high level of cleanliness.
  • Textured palm and fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Made from latex sterilized with gamma radiation and containing no powder, reducing the risks of skin irritation for the wearer.
  • Suitable for use in EU GMP ISO Class 5 Grade A or higher sterile cleanrooms, and provided with supporting technical information to demonstrate regulatory compliance.
  • Assured Compliance:
    • PPE Cat III according to Regulation (EU) 2016/425
    • EN ISO 374-1:2016 Type C (K) Chemical Splash protection
    • EN 374-4:2003 Resistance to degradation by chemicals
    • EN ISO 374-5:2016 Micro Organism and VIRUS Protection
    • Sterility Assurance Level (SAL) 10-6
    • Certificate of Analysis available online
    • Certificate of Sterility available online
    • Order Info

      Double bagged with case liner.

      Compliance

      Meet or exceed ASTM™ D 3577 standards. Meet AQL 1.5 standards for critical alerts.

Specifications

Specifications

Textured
Yes
Hand-specific
10 bags x 20 pairs
3.5 in.
Powder-free
Sterile
30.5 cm
30.5 x 8.9 cm (12 x 3.5 in.)
Beaded/Rolled
Latex
7
8.9 cm
Natural
12 in.
ASTM D 3577, ISO Class 5, IEST-RP-CC005, AQL 1.5
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit