Learn More
Description
- Lightweight, breathable fabric keeps workers cool and comfortable
- Zipper front
- Elastic wrists
- Available with or without attached hood and boots
- White
Compliance
Meets ANSI/ISEA 101-1996 standards.
Specifications
Specifications
| Product Type | Light-duty Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Limited-use |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Front Zipper |
| Seam Type | Serged |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
