Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ A20 Lab Coat with Knit Cuffs

Catalog No. 190202500 Shop All Ansell Products
Change view
Click to view available options
Length (English):
38 in.
40 in.
42 in.
44 in.
46 in.
Length (Metric):
97cm
102 cm
107 cm
112 cm
117cm
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Size
19-020-2500 46 in. 117cm 2X-Large
19-999-974 38 in. 97cm Small
19-999-975 40 in. 102 cm Medium
19-999-976 42 in. 107 cm Large
19-999-977 44 in. 112 cm X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-020-2500 Supplier Ansell Supplier No. 23875
This item is not returnable. View return policy

Breathable particle protection with comfortable snug fit

Jackets feature snug-fitting polyester-knit cuffs on raglan sleeves.

  • With high mandarin collar, one chest pocket and one hip pocket
  • Plastic snap-front closure
  • Denim blue

TRUSTED_SUSTAINABILITY

Specifications

Size 2X-Large
Material SMS
Color Denim Blue
Closure Type Snaps
Cuff Style Knit
No. of Pockets 2
Collar Type High mandarin
Certifications/Compliance NFPA 99
For Use With (Application) Suited for laboratories, decontamination modesty garment, remediation, pesticides, heavy dust environments
Length (English) 46 in.
Length (Metric) 117cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.