Learn More
Description
Jackets feature snug-fitting polyester-knit cuffs on raglan sleeves.
- With high mandarin collar, one chest pocket and one hip pocket
- Plastic snap-front closure
- Denim blue
Specifications
Specifications
| Size | Small |
| Material | SMS |
| Color | Denim Blue |
| Closure Type | Snaps |
| No. of Pockets | 2 |
| Collar Type | High mandarin |
| Certifications/Compliance | NFPA 99 |
| For Use With (Application) | Suited for laboratories, decontamination modesty garment, remediation, pesticides, heavy dust environments |
| Length (English) | 38 in. |
| Length (Metric) | 97cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.