Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ A30 Breathable Splash and Particle Protection Coveralls

Catalog No. 191661005 Shop All Ansell Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Hood Type:
Attached
Unhooded
Ankle Style:
Attached Boots
Elastic
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hood Type Ankle Style
19-166-1005 4X-Large Unhooded Elastic
19-166-1007 Large Attached Elastic
19-166-1001 Large Unhooded Elastic
19-166-1002 X-Large Unhooded Elastic
19-166-1003 2X-Large Unhooded Elastic
19-166-1004 3X-Large Unhooded Elastic
19-166-1009 2X-Large Attached Elastic
19-166-1008 X-Large Attached Elastic
19-166-1010 3X-Large Attached Elastic
19-166-1011 4X-Large Attached Elastic
19-166-1013 Large Attached Attached Boots
19-166-1016 3X-Large Attached Attached Boots
19-166-1015 2X-Large Attached Attached Boots
19-166-1014 X-Large Attached Attached Boots
19-166-1006 Medium Attached Elastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 19-166-1005 Supplier Ansell Supplier No. 46137
This item is not returnable. View return policy

Disposable coveralls designed to protect against dirt, grime and light splashes and are made with breathable Microforce™ barrier fabric.

  • Designed to protect against dirt, grime, and light splashes
  • Made with breathable Microforce barrier fabric
  • iFLEX stretch panels build in freedom of movement and Reflex Coverall Design offers comfortable fit
  • Ideal for use in pharmaceutical research, fine particle contamination, aerospace and maintenance, general manufacturing applications
  • Patented Reflex™ design provides 12% more chest room and 6% longer body length
  • Zipper front with 1 in. (2.5 cm) flap, elastic back and front
  • Features to provide more protection include the seamless front (for primary exposure area), a hood, boots, elastic back, 1 inch zipper flap and elastic wrists and ankles
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Coveralls
Size 4X-Large
Gender Unisex
Material SMS Fabric
Color White
Disposable Limited-use
Ankle Style Elastic
Cuff Style Elastic
Hood Type Unhooded
Closure Type Front Zipper
Sterility Non-sterile
Resistance Particle, Liquid
Back Style Elastic
Certifications/Compliance NFPA 99
Model KleenGuard™ A30
Size (English) Chest 33 in.
Size (English) Inseam 35 in.
Size (Metric) Inseam 88.9 cm
For Use With (Application) Pharmaceutical Research, Aerospace, Maintenance, General Manufacturing, Food
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.